This product requires certification to purchase.

3/8 x 1/4 in. Hose Barb Air Plug

Dixon Valve & Coupling

3/8 x 1/4 in. Hose Barb Air Plug

  • Fast #
  • Part #DDCP2144
  • Item #268128
  • Manufacturer Part #DCP2144
3.6 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3/8 x 1/4 in. Hose Barb Air Plug

  • Fast #
  • Part #DDCP2144
  • Item #268128
  • Manufacturer Part #DCP2144
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed x Barbed
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Material:
Steel
Maximum Temperature:
250
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov