This product requires certification to purchase.

3/8 X 1/4 MNPT MALE Connector

Dixon Valve & Coupling

3/8 X 1/4 MNPT MALE Connector

  • Fast #
  • Part #D38056014
  • Item #3567025
  • Manufacturer Part #38056014
4.5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3/8 X 1/4 MNPT MALE Connector

  • Fast #
  • Part #D38056014
  • Item #3567025
  • Manufacturer Part #38056014
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Male
End Connections:
Male
Fitting Size 1:
3/8
Fitting Size 2:
1/4
Fitting Sizes:
3/8 in x 1/4 in
Material:
Stainless Steel
Maximum Temperature:
250
Pressure - Maximum:
435 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Type:
D38056014