This product requires certification to purchase.

3/8 x 3/8 in. Female Steel Air Coupling

Dixon Valve & Coupling

3/8 x 3/8 in. Female Steel Air Coupling

  • Fast #
  • Part #DDC26
  • Item #1785253
  • Manufacturer Part #DC26
4.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3/8 x 3/8 in. Female Steel Air Coupling

  • Fast #
  • Part #DDC26
  • Item #1785253
  • Manufacturer Part #DC26
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Couplers shut off when disconnected
  • Couplers are semi-automatic
  • Interchanges with many other manufacturer's designs
  • Interchanges with MIL spec. MIL-C-4109F/A-A-59439
  • For air service only
  • Pressure rating: 300 psi
  • Temperature range: -40°F to 250°F (-40°C to 121°C)
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Pressure - Maximum
300 psi
Characteristics & Features
Fitting Type
Straight
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Tool Type
Coupling
Electrical & Operational Information
Maximum Temperature
250