This product requires certification to purchase.

3/8 x 3/8 in. Zinc Hose Shank x Male NPT Steel Nipple

Dixon Valve & Coupling

3/8 x 3/8 in. Zinc Hose Shank x Male NPT Steel Nipple

  • Fast #
  • Part #D3506
  • Item #1316883
  • Manufacturer Part #3506
3.7 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3/8 x 3/8 in. Zinc Hose Shank x Male NPT Steel Nipple

  • Fast #
  • Part #D3506
  • Item #1316883
  • Manufacturer Part #3506
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For air and water service only
  • The constant vibration created by air tools, like air drills and pavement breakers, is destructive to air hose couplings, especially the quick-acting type
  • To provide protection against coupling breakage and related hazards, Dixon® recommends the use of a whip hose
  • To construct a whip hose, connect one end of a short (3' to 10') air hose to the air tool using a 3500 type steel nipple
  • Connect the other end of the hose to the air supply using the standard quick-acting coupling; the heat-treated 3500 nipple will withstand vibration
  • Working pressure: 600 psi at ambient temperature 70°F (21°C)
  • Requires Certification

Documents


Specifications

End Connection 1:
Barbed
End Connection 2:
MNPT
End Connections:
Barbed x MNPT
Fitting Size 1:
3/8
Fitting Size 2:
3/8
Fitting Sizes:
3/8 in
Fitting Type:
Straight
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Tool Type:
Nipple