3-1/4 - 3-9/16 in. Stainless Steel Hose Clamp
3-1/4 - 3-9/16 in. Stainless Steel Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hose OD: 3.250 inch to 3.5625 inch
- Can be applied with a standard 1/2 in socket wrench
- Not for use with pneumatic tools
- 300-series stainless steel band
- Style HSTBC 300-series stainless steel bolt, torque rating: 150 in lbs.
Documents
Specifications
- Connection Type:
- OD Tube
- Diameter:
- 3-9/16
- Fits Pipe Size:
- 3-1/4 in - 3-9/16 in
- Material:
- Stainless Steel
- Material Type:
- 300
- Product Type:
- Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Thickness:
- 0.040 in
- Width:
- 7/8