3/4 BASIC AIR Filter Metal BOWL W/GLS
3/4 BASIC AIR Filter Metal BOWL W/GLS
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 40 micron element
- 7 ounce reservoir
- Quick-release bayonet bowl
- Prismatic lens liquid level indicator
- Particle removal per ISO 8513-1, Class 5 and Class 3
Specifications
- CFM:
- 140 ft3/min
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov