This product requires certification to purchase.

3 in. Buna-N Clamp Gasket in Black

Dixon Valve & Coupling

3 in. Buna-N Clamp Gasket in Black

  • Fast #
  • Part #D40MPU300
  • Item #2195745
  • Manufacturer Part #40MP-U300
4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3 in. Buna-N Clamp Gasket in Black

  • Fast #
  • Part #D40MPU300
  • Item #2195745
  • Manufacturer Part #40MP-U300
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter - Inside 1:
3 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
Buna-N
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No