3 in. Male x MNPT Aluminum Adapter

You last purchased this on
 
Dixon Valve & Coupling

3 in. Male x MNPT Aluminum Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

3 in. Male x MNPT Aluminum Adapter

  • Fast #
  • Part #D3040FAL
  • Item #4229012
  • Manufacturer Part #3040-F-AL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Male
End Connection 2:
MNPT
End Connections:
Male x MNPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Aluminum
Pressure - Maximum:
250 psi