3 in. Part "E" Aluminum Male Quick Connect Adapter x Hose Shank

You last purchased this on
 
Dixon Valve & Coupling

3 in. Part "E" Aluminum Male Quick Connect Adapter x Hose Shank

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

3 in. Part "E" Aluminum Male Quick Connect Adapter x Hose Shank

  • Fast #
  • Part #DG300EAL
  • Item #3028719
  • Manufacturer Part #G300-E-AL
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • For applications where frequent hose changes are required
  • Simple and fast way of connecting and disconnecting
  • Requires Certification

Documents


Specifications

End Connection 1:
Adapter
End Connection 2:
Barbed
End Connections:
Adapter x Barbed
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Adapter, Cam and Groove, Straight
Material:
Aluminum
Material Type:
A380
Pressure - Maximum:
125 psi