3 in. Socket Weld 316 Stainless Steel Adapter
3 in. Socket Weld 316 Stainless Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Liquid, Schedule 40 Pipe
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Length:
- 2-25/32
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 2.35