This product requires certification to purchase.

3 in. Top Hole Skimmer

Dixon Valve & Coupling

3 in. Top Hole Skimmer

  • Fast #
  • Part #DDST35
  • Item #3449699
  • Manufacturer Part #DST35
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3 in. Top Hole Skimmer

  • Fast #
  • Part #DDST35
  • Item #3449699
  • Manufacturer Part #DST35
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Not for compressed air or other compressible gases
  • Requires Certification

Documents


Specifications

Fitting Size 1:
3 in
Fitting Sizes:
3 in
Material:
Steel
Product Type:
Top Hole Skimmer Strainer
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov