This product requires certification to purchase.

3 in. 304 Stainless Steel Clamp

Dixon Valve & Coupling

3 in. 304 Stainless Steel Clamp

  • Fast #
  • Part #D13MHHM300
  • Item #1851638
  • Manufacturer Part #13MHHM300
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3 in. 304 Stainless Steel Clamp

  • Fast #
  • Part #D13MHHM300
  • Item #1851638
  • Manufacturer Part #13MHHM300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
FM Approved:
No
Fits Pipe Size:
3 in
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
0.98 lb