This product requires certification to purchase.

3 in. Aluminum Male Quick Connect x Dust Plug

Dixon Valve & Coupling

3 in. Aluminum Male Quick Connect x Dust Plug

  • Fast #
  • Part #DG300DPAL
  • Item #3028805
  • Manufacturer Part #G300-DP-AL
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3 in. Aluminum Male Quick Connect x Dust Plug

  • Fast #
  • Part #DG300DPAL
  • Item #3028805
  • Manufacturer Part #G300-DP-AL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Aluminum dust plugs
  • Requires Certification

Documents


Specifications

End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cam and Groove, Dust Plug
Material:
Aluminum
Material Type:
A380
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov