3 in. Female Coupler x Hose Shank Barbed Polypropylene Coupling
3 in. Female Coupler x Hose Shank Barbed Polypropylene Coupling
Package Quantity Info:
Each: 1 Inner Pack: 24-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Construction - EPDM gasket
- 304 stainless steel handles and pin
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Coupler
- End Connection 2:
- Barbed
- End Connections:
- Coupler x Barbed
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Length:
- 6-1/16 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 70
- NSF Certified:
- No
- Pressure - Maximum:
- 60 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Weight:
- 1.26 lb