This product requires certification to purchase.

3 in. Hose Mender

Dixon Valve & Coupling

3 in. Hose Mender

  • Fast #
  • Part #DDM36
  • Item #1610006
  • Manufacturer Part #DM36
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3 in. Hose Mender

  • Fast #
  • Part #DDM36
  • Item #1610006
  • Manufacturer Part #DM36
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Not for compressible products such as air, nitrogen, or steam
  • The working pressure may vary with the construction of the hose, the type of clamping system used, and the application, consult Dixon for recommendations
  • In accordance with the ARPM bulletin for oil suction and discharge hose, a coupled length of hose in any size, should be tested to 1-1/2 times the working pressure and held for fifteen minutes without leaking or coupling movement
  • Requires Certification

Documents


Specifications

Application:
Industrial
Coating:
Zinc Plated
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
3
Fitting Size 2:
3
Fitting Sizes:
3 in
Fitting Type:
Straight
Length:
6-1/4
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
2.43