This product requires certification to purchase.

3 in. Male Short Shank Suction Coupling

Dixon Valve & Coupling

3 in. Male Short Shank Suction Coupling

  • Fast #
  • Part #DMCS300
  • Item #3353398
  • Manufacturer Part #MCS300
4.1 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3 in. Male Short Shank Suction Coupling

  • Fast #
  • Part #DMCS300
  • Item #3353398
  • Manufacturer Part #MCS300
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov