This product requires certification to purchase.

3 in. Male x MNPT Aluminum Spool Adapter

Dixon Valve & Coupling

3 in. Male x MNPT Aluminum Spool Adapter

  • Fast #
  • Part #D300AAAL
  • Item #1335960
  • Manufacturer Part #300-AA-AL
3.4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3 in. Male x MNPT Aluminum Spool Adapter

  • Fast #
  • Part #D300AAAL
  • Item #1335960
  • Manufacturer Part #300-AA-AL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Male
End Connection 2
MNPT
End Connections
Male x MNPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Pressure - Maximum
125 psi
Characteristics & Features
Fitting Type
Straight
Material
Aluminum
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov