This product requires certification to purchase.

3 in. MNPT x Male Stainless Steel Adapter

Dixon Valve & Coupling

3 in. MNPT x Male Stainless Steel Adapter

  • Fast #
  • Part #DG300FSS
  • Item #3028757
  • Manufacturer Part #G300-F-SS
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3 in. MNPT x Male Stainless Steel Adapter

  • Fast #
  • Part #DG300FSS
  • Item #3028757
  • Manufacturer Part #G300-F-SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Designed to interchange with all products produced to A-A-59326D
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Adapter
End Connection 2
MNPT
End Connections
Adapter x MNPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
4-3/32 in
Pressure - Maximum
125 psi
Characteristics & Features
Fitting Type
Cam and Groove, Straight
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov