3 in. MPT Adapter x Hose Shank Polypropylene Adapter
3 in. MPT Adapter x Hose Shank Polypropylene Adapter
Package Quantity Info:
Each: 1 Inner Pack: 24-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
All Sizes
Product Details
Product Details
- Manufactured from glass-filled polypropylene
Documents
Specifications
- Application:
- Water
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- Barbed
- End Connections:
- MPT x Barbed
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 5-7/8
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 70
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Type:
- DPPE300