3 in. NST x 3 NPT Brass Double Male Hex Nipple
3 in. NST x 3 NPT Brass Double Male Hex Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Male x male hex couplings
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- MNST
- End Connections:
- MNPT x MNST
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Double, Hex, Nipple, Straight
- Length:
- 2-11/16 in
- Material:
- Brass
- Product Type:
- Hex Nipple
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 2.44 lb