This product requires certification to purchase.

3 in. OD Tube Heavy Duty 304L Stainless Steel Clamp

Dixon Valve & Coupling

3 in. OD Tube Heavy Duty 304L Stainless Steel Clamp

  • Fast #
  • Part #D13MHP300
  • Item #2194906
  • Manufacturer Part #13MHP300
4.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3 in. OD Tube Heavy Duty 304L Stainless Steel Clamp

  • Fast #
  • Part #D13MHP300
  • Item #2194906
  • Manufacturer Part #13MHP300
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov