This product requires certification to purchase.

3 in. x 29mm OD Tube 304 Stainless Steel Nut

Dixon Valve & Coupling

3 in. x 29mm OD Tube 304 Stainless Steel Nut

  • Fast #
  • Part #D13RG300DIN
  • Item #7588367
  • Manufacturer Part #13R-G300DIN
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3 in. x 29mm OD Tube 304 Stainless Steel Nut

  • Fast #
  • Part #D13RG300DIN
  • Item #7588367
  • Manufacturer Part #13R-G300DIN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
29 mm
Characteristics & Features
Fitting Type
Connector
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov