3 Stainless Steel Coupling X 150# ASA Flange DRILL
3 Stainless Steel Coupling X 150# ASA Flange DRILL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Produced to interchange with all product produced to commercial item description A-A-59326D
- Flanges are designed to mate with #150 flange
- Flange has raised face
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Coupler
- End Connection 2:
- Flanged
- End Connections:
- Coupler x Flanged
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Length:
- 4-23/32
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Type:
- D300DLSS
- Weight:
- 6.56