This product requires certification to purchase.

300 psi Liquid Filled Pressure Gauge

Dixon Valve & Coupling

300 psi Liquid Filled Pressure Gauge

  • Fast #
  • Part #DGLSS300
  • Item #2172236
  • Manufacturer Part #GLSS300
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

300 psi Liquid Filled Pressure Gauge

  • Fast #
  • Part #DGLSS300
  • Item #2172236
  • Manufacturer Part #GLSS300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
2-1/2 in
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel
NSF Certified:
No
Pressure - High:
300
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Temperature Range:
-20 to 60 Deg C (-4 to 140 Deg F)