4-1/8 - 7 in. Stainless Steel Hose Clamp
4-1/8 - 7 in. Stainless Steel Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 4-piece construction
- Screw design 5/16 in slotted hex head
- 9/16 in band
- Screw design: 5/16 inch slotted hex head
- Maximum recommended torque 50 in lbs.
Documents
Specifications
- Diameter:
- 7
- Fits Pipe Size:
- 4-1/8 in - 7 in
- Material:
- Stainless Steel
- Material Type:
- 300
- NSF Certified:
- No
- Product Type:
- Worm Gear Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Width:
- 9/16