4-1/8 in. Worm Gear Stainless Steel Clamp

You last purchased this on
 
Dixon Valve & Coupling

4-1/8 in. Worm Gear Stainless Steel Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

4-1/8 in. Worm Gear Stainless Steel Clamp

  • Fast #
  • Part #DHS104
  • Item #1317035
  • Manufacturer Part #HS104
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Four piece contruction
  • Clamp meets SAEJ1508 which supercedes Mil Spec WW-C-440B
  • Hose OD: 4-8/64 inch to 7 inch
  • Maximum recommended torque 50 in. lbs
  • Screw design: 5/16 inch slotted hex head
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fits Pipe Size:
4-1/8 in
Fitting Type:
Straight
IAPMO Listed -:
No
Length:
7 in
Material:
Stainless Steel
Material Type:
300, 301, 305
UL Listed:
No