This product requires certification to purchase.

4 Aluminum QUICK Coupling D

Dixon Valve & Coupling

4 Aluminum QUICK Coupling D

  • Fast #
  • Part #D400DAL
  • Item #367773
  • Manufacturer Part #400-D-AL
3.2 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

4 Aluminum QUICK Coupling D

  • Fast #
  • Part #D400DAL
  • Item #367773
  • Manufacturer Part #400-D-AL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Precision machined to rigid tolerances
  • Stainless pins will not rust or bind, providing great strength and safety
  • Recess holds gasket firmly in place- ensures proper placement
  • Long shank design allows proper banding, thus eliminating the major cause of hose damage
  • Durable stainless steel cam arm pin
  • Construction - Buna-N gasket
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Coupler
End Connection 2
FNPT
End Connections
Coupler x FNPT
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
3-13/16 in
Pressure - Maximum
100 psi
Characteristics & Features
Fitting Type
Cam and Groove, Straight
Material
Aluminum
Material Type
356T6
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
D400DAL