4 in. Coupler x Hose Shank Straight Aluminum Hard Coat Cam and Groove Coupling
4 in. Coupler x Hose Shank Straight Aluminum Hard Coat Cam and Groove Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind, providing great strength and safety
- Produced to interchange with all product produced to commercial item description A-A-59326D
- Hard Coat
- Long shank design allows proper banding, thus eliminating the major cause of hose damage
- Construction - Buna-N gasket
- Durable stainless steel cam arm pin
- Recess holds gasket firmly in place- ensures proper placement
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Coupler
- End Connection 2:
- Barbed
- End Connections:
- Coupler x Barbed
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cam and Groove, Straight
- Material:
- Aluminum
- Pressure - Maximum:
- 100 psi