4 in. OD Tube 304L Stainless Steel Clamp Cap
4 in. OD Tube 304L Stainless Steel Clamp Cap
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 304L
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov