This product requires certification to purchase.

4 in. 316 Stainless Steel Coupling

Dixon Valve & Coupling

4 in. 316 Stainless Steel Coupling

  • Fast #
  • Part #D400AWSPSS
  • Item #9735373
  • Manufacturer Part #400AWSPSS
4.4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

4 in. 316 Stainless Steel Coupling

  • Fast #
  • Part #D400AWSPSS
  • Item #9735373
  • Manufacturer Part #400AWSPSS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Liquid, Schedule 40 Pipe
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Fitting Type:
Coupling, Straight
Material:
Stainless Steel
Material Type:
316
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
4.07