This product requires certification to purchase.

4 in. 316L Short Weld Ferrule

Dixon Valve & Coupling

4 in. 316L Short Weld Ferrule

  • Fast #
  • Part #D15WIR400
  • Item #2195298
  • Manufacturer Part #15WI-R400
3.3 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

4 in. 316L Short Weld Ferrule

  • Fast #
  • Part #D15WIR400
  • Item #2195298
  • Manufacturer Part #15WI-R400
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Weight
1.14 lb
Characteristics & Features
Fitting Type
Short, Weld, Ferrule
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov