This product requires certification to purchase.

4 in. FNPT 316 Stainless Steel Adapter

Dixon Valve & Coupling

4 in. FNPT 316 Stainless Steel Adapter

  • Fast #
  • Part #DG400ASS
  • Item #3028787
  • Manufacturer Part #G400-A-SS
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

4 in. FNPT 316 Stainless Steel Adapter

  • Fast #
  • Part #DG400ASS
  • Item #3028787
  • Manufacturer Part #G400-A-SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Adapter
End Connection 2
FNPT
End Connections
Adapter x FNPT
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
3-3/8 in
Weight
3.81 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter, Cam and Groove, Straight
Material
Cast Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Liquid
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No