4 in. MNPT Cam and Groove 316 Stainless Steel
4 in. MNPT Cam and Groove 316 Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Produced to interchange with all product produced to commercial item description A-A-59326D
Documents
Specifications
- Application:
- Liquid
- Clean Bagged:
- No
- End Connection 1:
- Adapter
- End Connection 2:
- MNPT
- End Connections:
- Adapter x MNPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cam and Groove, Straight
- Length:
- 4-59/64 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Weight:
- 7.16 lb