4 in. Part "A" Polypropylene MPT Quick Connect Adapter x FPT
4 in. Part "A" Polypropylene MPT Quick Connect Adapter x FPT
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufactured from glass-filled polypropylene
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 70
- NSF Certified:
- No
- Pressure - Maximum:
- 50 psi
- Type:
- DPPA400