This product requires certification to purchase.

4 in. Plastic Pipe Sleeve

Dixon Valve & Coupling

4 in. Plastic Pipe Sleeve

  • Fast #
  • Part #D13PS400
  • Item #4738006
  • Manufacturer Part #13PS-400
4.5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

4 in. Plastic Pipe Sleeve

  • Fast #
  • Part #D13PS400
  • Item #4738006
  • Manufacturer Part #13PS-400
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
4 in
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
230
Warranty & Product Information
Application
Sanitary
Product Type
Sleeve