4 in. Teflon I-Line PTFE Gasket
4 in. Teflon I-Line PTFE Gasket
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Diameter - Inside 1:
- 4
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Thickness:
- 0.0625 in
- UL Listed:
- No