This product requires certification to purchase.

4 in. OD 316L Short Weld Stainless Steel Ferrule

Dixon Valve & Coupling

4 in. OD 316L Short Weld Stainless Steel Ferrule

  • Fast #
  • Part #D14WMPR400
  • Item #2195510
  • Manufacturer Part #14WMP-R400
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

4 in. OD 316L Short Weld Stainless Steel Ferrule

  • Fast #
  • Part #D14WMPR400
  • Item #2195510
  • Manufacturer Part #14WMP-R400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
4 in
Fitting Type:
Short, Weld, Ferrule
Material:
Stainless Steel
Material Type:
316L
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
0.39 lb