This product requires certification to purchase.

4 Stainless Steel Adapter X 150# ASA Flange DRILL

Dixon Valve & Coupling

4 Stainless Steel Adapter X 150# ASA Flange DRILL

  • Fast #
  • Part #D400ALSS
  • Item #3026045
  • Manufacturer Part #400-AL-SS
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

4 Stainless Steel Adapter X 150# ASA Flange DRILL

  • Fast #
  • Part #D400ALSS
  • Item #3026045
  • Manufacturer Part #400-AL-SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Flanges are designed to mate with #150 flange
  • Flange has raised face
  • Requires Certification

Documents


Specifications

End Connection 1:
Adapter
End Connection 2:
Flanged
End Connections:
Adapter x Flanged
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Fitting Type:
Cam and Groove, Straight
Material:
Stainless Steel
Material Type:
316
Pressure - Maximum:
100 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Type:
D400ALSS