This product requires certification to purchase.

4 Stainless Steel DUST Cap TYPE Direct Connect

Dixon Valve & Coupling

4 Stainless Steel DUST Cap TYPE Direct Connect

  • Fast #
  • Part #D400DCSS
  • Item #2176924
  • Manufacturer Part #400-DC-SS
4.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

4 Stainless Steel DUST Cap TYPE Direct Connect

  • Fast #
  • Part #D400DCSS
  • Item #2176924
  • Manufacturer Part #400-DC-SS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Construction - Buna-N gasket
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cam and Groove
Material:
Stainless Steel
Material Type:
316
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov