This product requires certification to purchase.

4 x 3 in. Spool Aluminum Coupling

Dixon Valve & Coupling

4 x 3 in. Spool Aluminum Coupling

  • Fast #
  • Part #D3040DDAL
  • Item #3517192
  • Manufacturer Part #3040-DD-AL
4.5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

4 x 3 in. Spool Aluminum Coupling

  • Fast #
  • Part #D3040DDAL
  • Item #3517192
  • Manufacturer Part #3040-DD-AL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Coupler
End Connection 2
Coupler
End Connections
Coupler
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Pressure - Maximum
100 psi
Characteristics & Features
Fitting Type
Reducing
Material
Aluminum
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov