This product requires certification to purchase.

5-1/8 - 5-11/16 in. Plated Iron Hose Clamp

Dixon Valve & Coupling

5-1/8 - 5-11/16 in. Plated Iron Hose Clamp

  • Fast #
  • Part #DIX600
  • Item #4102503
  • Manufacturer Part #600
3.2 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

5-1/8 - 5-11/16 in. Plated Iron Hose Clamp

  • Fast #
  • Part #DIX600
  • Item #4102503
  • Manufacturer Part #600
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hose OD: 5-8/64 inch to 5-44/64 inch
  • Inner surface has dual gripping ridges
  • Bolt lugs are reinforced to prevent bending out of alignment
  • Measure hose OD accurately before ordering clamps
  • Torque values for clamps are based on dry bolts
  • The use of lubricant on bolts will adversely effect clamp performance
  • Consult Dixon® when using double bolt clamps on helical wire hose
  • Requires Certification

Documents


Specifications

Connection Type:
OD Tube
Fits Pipe Size:
5-1/8 in - 5-11/16 in
Material:
Plated Iron
Product Type:
Clamp
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov