This product requires certification to purchase.

5-15/16 - 6-1/2 in. Plated Iron Double Bolt Clamp

Dixon Valve & Coupling

5-15/16 - 6-1/2 in. Plated Iron Double Bolt Clamp

  • Fast #
  • Part #D675
  • Item #1335955
  • Manufacturer Part #675
4.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

5-15/16 - 6-1/2 in. Plated Iron Double Bolt Clamp

  • Fast #
  • Part #D675
  • Item #1335955
  • Manufacturer Part #675
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hose OD: 5-60/64 in to 6-32/64 in
  • Inner surface has dual gripping ridges
  • Bolt lugs are reinforced to prevent bending out of alignment
  • Measure hose OD accurately before ordering clamps
  • Torque values for clamps are based on dry bolts
  • The use of lubricant on bolts will adversely effect clamp performance
  • Consult Dixon® when using double bolt clamps on helical wire hose
  • Requires Certification

Documents


Specifications

Coating:
Plated
End Connection 1:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fits Pipe Size:
5-15/16 in - 6-1/2 in
Material:
Iron
Product Type:
2-Bolt Clamp
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
2.5 lb