5 in. Storz Cap with Cable
5 in. Storz Cap with Cable
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- FM Approved:
- No
- Fitting Size 1:
- 5 in
- Fitting Sizes:
- 5 in
- Material:
- Aluminum
- NSF Certified:
- No
- Product Type:
- Cable, Storz Cap
- UL Listed:
- No
- Weight:
- 3.81 lb