50 ft. 2 in. Diameter Fire Hose
50 ft. 2 in. Diameter Fire Hose
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Used in open end water discharge applications only
- EPDM rubber lining tube construction
- 2-3/8 in bowl size
- Coupled with Type C coupler x hose shank and Type E adapter x hose shank global aluminum cam & groove couplings, crimped
Documents
Specifications
- Application:
- Water
- Color Finish Name:
- White
- Diameter:
- 2
- Fitting Type:
- Cam and Groove
- Length:
- 50
- Material:
- Synthetic
- PipeTubing Size:
- 2
- Pressure - Maximum:
- 112 psi
- Product Type:
- Mill Hose, 1-Jacket
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Weight:
- 14.7