6 BAUER TYPE B FEM x 150# ASA FLG
6 BAUER TYPE B FEM x 150# ASA FLG
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Bauer style
- Hot dipped, galvanized finish
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Female
- End Connection 2:
- Flanged
- End Connections:
- Female x Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight, Flange
- Material:
- Steel
- Pressure Class:
- 150#
- Weight:
- 14.59 lb