This product requires certification to purchase.

6 in. 304 Ferrule

Dixon Valve & Coupling

6 in. 304 Ferrule

  • Fast #
  • Part #D14WLMPG600
  • Item #2196287
  • Manufacturer Part #14WLMP-G600
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

6 in. 304 Ferrule

  • Fast #
  • Part #D14WLMPG600
  • Item #2196287
  • Manufacturer Part #14WLMP-G600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
6 in
Fitting Type:
Ferrule
Material:
Stainless Steel
Material Type:
304
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
4.87 lb