6 in. Brass Pin Lug Cap with Chain NST
6 in. Brass Pin Lug Cap with Chain NST
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Pin lug
- Chain included
Documents
Specifications
- End Connection 1:
- NST
- End Connections:
- NST
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Brass
- Product Type:
- Pin Lug Cap
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Weight:
- 9.55 lb