This product requires certification to purchase.

6 in. Flanged 150# Raised Face 316 Stainless Steel Adapter

Dixon Valve & Coupling

6 in. Flanged 150# Raised Face 316 Stainless Steel Adapter

  • Fast #
  • Part #D600ALSS
  • Item #3026745
  • Manufacturer Part #600-AL-SS
3.4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

6 in. Flanged 150# Raised Face 316 Stainless Steel Adapter

  • Fast #
  • Part #D600ALSS
  • Item #3026745
  • Manufacturer Part #600-AL-SS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Flanges are designed to mate with #150 flange
  • Flange has raised face
  • Requires Certification

Documents


Specifications

Application:
Liquid
Clean Bagged:
No
End Connection 1:
Adapter
End Connection 2:
Flanged
End Connections:
Adapter x Flanged
FM Approved:
No
Fitting Size 1:
6
Fitting Size 2:
6
Fitting Sizes:
6 in
Fitting Type:
Straight
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure - Maximum:
75 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
18.61