6 in. Stainless Steel Pin Clamp
6 in. Stainless Steel Pin Clamp
Product Details
Product Details
Documents
Specifications
- Application:
- Heavy Duty
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fits Pipe Size:
- 6 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Pin Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Weight:
- 2.37