6 in. BAUER TYPE B FEM PLUG
6 in. BAUER TYPE B FEM PLUG
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bauer style
Documents
Specifications
- Coating:
- Hot Dipped Galvanized
- End Connection 1:
- Coupler
- End Connections:
- Coupler
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Plug
- Material:
- Steel
- Weight:
- 4.18 lb